Apply to be a TradeMaster!
Main product image of 2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)
Magnifying glass
Hover image to zoom

2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)

Brand:
Zoeller
SKU:
30-0043
Rating:
(40)
Q&A:
(2)
2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)
Magnifying glass
Hover image to zoom
$56.25 each
In Stock
In Stock
Get 56 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length
10-1/2"
Product Highlight: Used With
BN267
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

2"

Valve Body:

Clear

Length:

10-1/2"

Used With:

BN267

Application:

Accessory

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

2" PVC Sch. 40 Socket Union w/ EPDM O-ring
SKU: PVUS200
Bluefin

Product Reviews

4.98 out of 40 reviews
100% would recommend this product
4.98
out of 40 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 40 reviews

Great service and quality product

Easy find products and fast delivery
Eapen
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the product and quick delivery.

Valve is silent. No sound when closing. The clear housing is a plus. Definitely recommend.
Jesse
Louisville, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Very happy with this valve. The fact that you can see if/why it fails is a bonus...alhtough Zoeller products never fail in my experience.
Joe
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality check valve, it is SILENT!

Works great and as intended. I like that you can see that there is a positive flow of liquid through the valve.
Jay
Geneva, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely quiet and smooth!

Used this product for a sewer pump. The old valve was responsible for heavy water hammering. This valve works great, very smooth and quiet. Would purchase again!
Ben
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Check Valve

The valve is quiet as claimed. Including unions makes it easy to install and remove.
Bob on the Job
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's what we needed

This check valve really silenced the banging. We can't even hear the sump pump yet we know it's working.
Tom
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A1

A1
Bill
Harrisburg, PA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet Check Valve

Installed very easily and is night and day difference to the old valve. You can be right next to this one and not hear any "clunk".
Don
South Haven, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

Being a check-valve union made installation very easy. The product is working well.
Brian
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can this unit be used with a grinder, ejector pump as part of a basement bathroom toilet system?

Asked by Mark 3 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mark, yes this product can be used in a sewage system with a grinder or ejector pump that has a 2" discharge.

Was this review helpful to you?

Q: can this be used in a raw sewage line ? ie basement toilet

Asked by rick 12 years ago

Add your answer

* Required Field
-

This check valve has a spring in it. It is not a passive type device. It is meant to be used with a sump (or sewage) pump that provides pressure to the line. A horizontal pipe with only the weight of the water or sewage is not going to be enough pressure to open this valve. Now if you are talking about a toilet attached to a sewage pit with a pump of some sort, this will

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy