Apply to be a TradeMaster!
Main product image of 399,999 BTU Copper-Fin II Boiler (NG)
Magnifying glass
Hover image to zoom

399,999 BTU Copper-Fin II Boiler (NG)

Brand:
Lochinvar
SKU:
CHN0402
Rating:
(0)
Q&A:
(0)
399,999 BTU Copper-Fin II Boiler (NG)
Magnifying glass
Hover image to zoom
$11,097.47 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 378 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
339000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
399000 BTUs
Product Highlight: Height (Inches)
31.5" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Copper-Fin II boilers offer a remarkably high 85% thermal efficiency. This means that 85¢ out of every fuel dollar goes into heating the water, dramatically reducing the operating cost of the equipment. Copper-Fin II achieves this efficiency through the combination of an advanced fan assisted combustion system and gasketless heat exchanger. The heat energy from the combustion process is transferred to the water as it passes through the solid copper finned tube heat exchanger. The sealed combustion design of the Copper-Fin II eliminates external heat losses, this means that the energy dollars heat the water, not the mechanical room.

Our enhanced Copper-fin II models offer the same reliable operation in a new service friendly design. The gas inlet, internal controls and Building Management connections have been repositioned to the front of the appliance for easier service and simpler installation. The built-in air filter reduces maintenance and improves performance with a field convertible option to install the air intake on the rear or the right side of the boiler. In addition, Lochinvar was the first manufacturer to offer factory welded Stack Frames that allow you to put two boilers in the space for one.

Features:
  • On/Off Switch
  • Adjustable High Limit w/ Manual Reset
  • Flow Switch
  • Low Air Pressure Switch
  • Inlet & Outlet Temperature Sensors
  • Easy Access Terminal Strips
  • Downstream Test Cocks
  • 50 psi ASME Pressure Relief Valve
  • Temperature & Pressure Gauge
  • 1 Year Warranty on Parts (See Warranty for Details)
  • 10 Year Limited Warranty (See Warranty for Details)

Specs

–
Fuel Type:

Natural Gas

BTU Input:

399000

BTU Output:

339000

Efficiency:

85%

Gas Connection:

1-1/4"

Weight:

378 lbs

Vent Size:

6"

Height (Inches):

31.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Copper-Fin II CHN0402 (NG)

Replacement Parts

SKU: CHN0402

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Ignitor Gasket, 100208087
100208087
Lochinvar
Gasket, Sight Glass, 100233729
100233729
Lochinvar
Product Image of no image
Loch-Heat Tile, Rear Head Side
100145466
Sorry, we don't currently sell this item. Request This Item
Heat Tile, Front Head Side, 100233555
100233555
Lochinvar
Product Image of no image
Loch-Head Tile, Front Door
100145467
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Right Bottom
100145693
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Left Bottom
100145692
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Back
100145612
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Insulation Pad, Top
100145674
Sorry, we don't currently sell this item. Request This Item
Tubing - 3/16" X 5/16", Gray, 100208572
100208572
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy