Apply to be a TradeMaster!
Main product image of 7 Day, 5/2-day Programming or Non-Programmable Thermostat, Horizontal Mount (2 Heat - 1 Cool)
Magnifying glass
Hover image to zoom

7 Day, 5/2-day Programming or Non-Programmable Thermostat, Horizontal Mount (2 Heat - 1 Cool)

Brand:
Lux
SKU:
P721
Rating:
(0)
Q&A:
(0)
7 Day, 5/2-day Programming or Non-Programmable Thermostat, Horizontal Mount (2 Heat - 1 Cool)
Magnifying glass
Hover image to zoom
P721 has been discontinued
Discontinued January 21, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
7 Day, 5/2-day Programming or Non-Programmable Thermostat, Horizontal Mount (2 Heat - 1 Cool)
Brand:
Lux
SKU:P721-010
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Non-Programmable, Programmable, 7 Day, 5-2 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
45°F to 90°F

Description

Features:
  • Easy installation
  • Program 7-day, 5/2-day, or non-programmable
  • Easy-view back light
  • Optional wall plate model WP567
  • User option: 2 or 4 periods per day
  • Keypad lock for unauthorized use
  • Temporary override and manual hold
  • Dual powered (2AA) Alkaline Batteries (included)
  • Temporary compressor protection bypass
  • 5/2 minute selectable time delay for equipment protection
  • User temperature calibration
  • Display option: fahrenheit or celsius temperature
  • Adjustable heating and cooling limits
  • Adjustable temperature differential/swing

Installation (Compatible with):
  • For most 24V heating and A/C systems
  • 2-heat/1-cool: gas, oil, electric or single stage heat pump systems (with no AUX/EMERG heat)
  • 2-wire hydronic systems (hot water baseboard & radiator)
  • Gas Millivolt heaters (wall heaters/furnaces & gas fireplaces)

Not Compatible with:
  • Multi-stage heating and AC systems
  • Multi-stage heat pumps
  • 3-wire hydronic zone valve systems
  • Line voltage systems (120/240 VAC)

Specs

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Power Method:

Battery

Hardwired

Stages:

2 Heat/1 Cool

Programmability:

Non-Programmable

Programmable

7 Day

5-2 Day

User Interface:

Push Button

Mount:

Horizontal

Temperature Range (F):

45°F to 90°F

Features:

Backlight

Measures:

Fahrenheit

Celsius

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Power Method
Stages
Programmability
User Interface
Heat Pump
Multi-Stage (Heat/Cool)
Battery
Hardwired
2 Heat/1 Cool
Non-Programmable
Programmable
7 Day
5-2 Day
Push Button
4.5" Display Heat Pump Non-Programmable Thermostat 2 Heat/1 Cool
SKU: 1F83H-21NP
Heat Pump
Multi-Stage (Heat/Cool)
Hardwired
Battery
2 Heat/1 Cool (Heat Pump)
Non-Programmable
Push Button
Heat Pump
Multi-Stage (Heat/Cool)
Hardwired
Battery
2 Heat/1 Cool (Heat Pump)
Programmable
7 Day
Push Button
Heat Pump
Multi-Stage (Heat/Cool)
Hardwired
Battery
2 Heat/1 Cool (Heat Pump)
1 Heat/1 Cool
7 Day
5-2 Day
Programmable
5-1-1 Day
Push Button