Shop Resideo Sale
Main product image of 4.5" Display Heat Pump Programmable Thermostat 2 Heat/1 Cool
Magnifying glass
Hover image to zoom

4.5" Display Heat Pump Programmable Thermostat 2 Heat/1 Cool

SKU:
1F83H-21PR
Rating:
(4)
Q&A:
(0)
4.5" Display Heat Pump Programmable Thermostat 2 Heat/1 Cool
Magnifying glass
Hover image to zoom
$58.90 each
In Stock
In Stock
Get 40 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool (Heat Pump)
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
45°F to 99°F

Description

–
4.5" Display Heat Pump Programmable Thermostat 2 Heat/1 Cool
  • Heat Pump (2H/1C) with Dual Fuel Option
  • Program Choices: 7 Day, 5+1+1 Day Or Non-Programmable Digital Thermostat
  • Backlit Display
  • 24 Volts
  • System Switch-Heat, Off, Cool, Aux/Emer, Fan Switch-Auto, On
  • Keypad Lockout
  • Temperature Limits
  • Dual Power: Hardwire And/Or Batteries
  • Range 45-99º F
  • Terminals-R,C,W2,E,Y,O/B,G,L

Specs

–
Stages:

2 Heat/1 Cool (Heat Pump)

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Programmability:

Programmable

7 Day

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Battery

Hardwired

Temperature Range (F):

45°F to 99°F

Voltage:

24V

Wiring:

W2

O/B

G

L

E

Y

R

C

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Stages
Application
Programmability
User Interface
Mount
2 Heat/1 Cool (Heat Pump)
Multi-Stage (Heat/Cool)
Heat Pump
Programmable
7 Day
Push Button
Horizontal
2 Heat/1 Cool (Heat Pump)
Multi-Stage (Heat/Cool)
Heat Pump
Commercial
Programmable
7 Day
Push Button
Vertical
Horizontal
1 Heat/1 Cool
2 Heat/1 Cool (Heat Pump)
Heat Pump
Multi-Stage (Heat/Cool)
7 Day
Programmable
5-1-1 Day
5-2 Day
Push Button
Square

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes

Things went smoothly
none
Burtonsville, MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Was easy to install and easy to use. I will be buying a second one for my downstairs unit.
Mohead
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product!

easy to work, great features and inexpensive much easier to wire than Hwell
Dan
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stat from an outstanding vendor.

I replaced my thermostat last fall on my heat pump with a Honeywell thermostat. During the January cold snap, my heating bill necessarily skyrocketed. The Honeywell stat ran the emergency heat just as soon as the heat pump would kick on. I ordered this Emerson stat from SupplyHouse on Saturday afternoon. It was shipped on Sunday and I installed it Tuesday morning. The stat works properly, keeps even heat and does not start the aux heat until there is a 3 degree difference like it should. The shipping was very quick and with UPS, the stat arrived in less than 3 days.
Happy in Indiana
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy