| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 2 Heat/1 Cool |
| Programmability: | 7 Day Programmable |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Fan Control Large Display Password Lockout |
| Power Method: | Battery Hardwired |
| Wireless: | No |
| Humidity Control: | No |
| Voltage: | 24V |
| Warranty: | 3 Year |
H 3.375" X W 5.375" x D 1.125