| Application: | Heat Pump Multi-Stage (Heat/Cool) Commercial |
|---|---|
| Stages: | 2 Heat/1 Cool (Heat Pump) |
| Programmability: | Programmable 7 Day |
| User Interface: | Push Button |
| Mount: | Vertical Horizontal |
| Options: | Large Display Auto Changeover Works with Sensor Fan Control |
| Voltage: | 24V |
| Color: | Premier White |
| Humidity Control: | No |
| Wireless: | No |
Above the left bottom button should say system and fan as default. Pressing this will cause screen to show system on left; fan in center, and done on left. Pressing fan here will cycle fan between on and auto. When fan is in auto mode it will cycle with system. When fan is in on mode it will run continuously in occupied mode and cycle in unoccupied mode. Here is the link to the installation instructions: http://s3.pexsupply.com/manuals/1293542926685/42600_PROD_FILE.pdf
In a system with a heat pump yes it can handle auxiliary heat. If it is conventional then it will not as it only handles 1 heat stage in a conventional system.
Please look at page 10 of this manual: http://customer.honeywell.com/techlit/pdf/PackedLit/62-0273.pdf