Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Reno Filter (3)
Reno (3)
Length (Inches)
–
11.3" Filter (1)
11.3" (1)
6-1/2" Filter (1)
6-1/2" (1)
Batteries Included
–
0 Filter (3)
0 (3)
2 Filter (2)
2 (2)
IPM
–
3300 Filter (3)
3300 (3)
RPM
–
2425 Filter (1)
2425 (1)
2500 Filter (2)
2500 (2)
3600 Filter (2)
3600 (2)
Includes
–
Belt Clip Filter (2)
Belt Clip (2)
Carry Case Filter (1)
Carry Case (1)
Charger Filter (2)
Charger (2)
Contractor Bag Filter (1)
Contractor Bag (1)
Torque
–
1000 lb-in Filter (2)
1000 lb-in (2)
1500 lb-in Filter (2)
1500 lb-in (2)
600 lb-in Filter (1)
600 lb-in (1)
Price Range
–
$25 to $30 Filter (1)
$25 to $30 (1)
$100 to $200 Filter (5)
$100 to $200 (5)
Home
Plumbing Supplies
Plumbing Tools & Equipment
Milwaukee Electric Tools
M12 Cordless System
M12 Impact Drivers
M12 Impact Drivers
6 items
FILTER
Grid
List
Sort: Top Sellers
3453-20 Compare Checkbox
Compare
M12 FUEL 1/4" Hex Impact Driver
SKU:
3453-20
Milwaukee
SKU:
3453-20
Brand:
Milwaukee
–
+
$149.00
each
ADD TO CART
Add to List
In Stock
Get 6 by
Tue, Oct 20
Total Available: 49
In Stock
Get 6 by
Tue, Oct 20
Total Available: 49
Add to List
2467-20 Compare Checkbox
Compare
M12 Cordless 1/4" Hex Right Angle Impact Driver (Tool Only)
SKU:
2467-20
Milwaukee
SKU:
2467-20
Brand:
Milwaukee
(2)
–
+
$129.00
each
ADD TO CART
Add to List
In Stock
Get 3 by
Wed, Oct 21
Total Available: 6
In Stock
Get 3 by
Wed, Oct 21
Total Available: 6
Add to List
3453-22 Compare Checkbox
Compare
M12 FUEL 1/4" Hex Impact Driver Kit
SKU:
3453-22
Milwaukee
SKU:
3453-22
Brand:
Milwaukee
–
+
$199.00
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Oct 20
Total Available: 22
In Stock
Get 4 by
Tue, Oct 20
Total Available: 22
Add to List
49-16-3453 Compare Checkbox
Compare
M12 FUEL 1/4" Hex Impact Driver Protective Boot
SKU:
49-16-3453
Milwaukee
SKU:
49-16-3453
Brand:
Milwaukee
–
+
$29.00
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Oct 20
Total Available: 7
In Stock
Get 1 by
Tue, Oct 20
Total Available: 7
Add to List
2462-22 Compare Checkbox
Compare
M12 1/4" Hex Cordless Impact Driver Kit
SKU:
2462-22
Milwaukee
SKU:
2462-22
Brand:
Milwaukee
–
+
$155.43
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Add to List
2462-20 Compare Checkbox
Compare
M12 Cordless 1/4" Hex Impact Driver (Tool Only)
SKU:
2462-20
Milwaukee
SKU:
2462-20
Brand:
Milwaukee
–
+
$119.28
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video