Apply to be a TradeMaster!
Main product image of Cast Iron Unit Bearing Motor (115V, 9W, 1550 RPM)
Magnifying glass
Hover image to zoom

Cast Iron Unit Bearing Motor (115V, 9W, 1550 RPM)

Brand:
Packard
SKU:
L5411
Rating:
(17)
Q&A:
(0)
Cast Iron Unit Bearing Motor (115V, 9W, 1550 RPM)
Magnifying glass
Hover image to zoom
$30.06 each
In Stock
In Stock
Get 58 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Amperage
0.62 Amps
Product Highlight: Wattage
9 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • UL Approved
  • Hardware included
  • Threaded mounting holes
  • Universal mounting
  • Sleeve bearings
  • Permanent lubrication
  • Overload protected
  • Totally enclosed
  • 50/60Hz
  • Rotation determined by viewing opposite shaft end
  • Single rotation
  • Single speed, 1550 RPM
Specifications
  • Amps .62
  • Rotation CW
  • RPM 1550
  • Hertz 60
  • Watts 9
  • Voltage 115

Specs

–
Voltage:

115V

RPM:

1550

Enclosure Type:

Totally Enclosed

Amperage:

0.62

Wattage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
Enclosure Type
Amperage
Wattage
115V
1550
Totally Enclosed
0.62
9
115V
1550
Totally Enclosed Fan-Cooled (TEFC)
2.3
9

You May Also Need

Shaded Pole Unit Bearing Motor (CCW, 9W, 115V, 1550 RPM)
SKU: 65412
Packard

Product Reviews

4.65 out of 17 reviews
86% would recommend this product
4.65
out of 17 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

I would buy again!!

The housing is metal, compared to the plastic housing motor i took out. Seems its built strong than the original! All the holes lined up perfect!!
VS

Most Liked Negative Review

I would probably not buy this product again

The fan works but what's disappointing about it is that it's EXTREMELY LOUD!!! I used it to replace a subzero condenser fan but now every time it goes on it sounds like you turned on a vacuum cleaner. I will be replacing it with the OEM fan but it was a cheap temporary emergency replacement.
Showing 1-10 of 17 reviews

Would Not Order This Again Shame On Supplyhouse

This States It Is A Packard Motor However I Recieved Some Random Brand.
CSL
NJ
4 months ago
Was this review helpful to you?

So Far So Good

Reliable supplier with great shipping experience.
JEV
Leawood KS
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described

as described
Clean it first
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Item fit and fuction was spot on . motor ran quiter than other unit did. well satisfied with purchace .
Sunshinne
Princess Anne, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked perfectly! and fast shipping

worked perfectly! and fast shipping
Russell's Bakery
Austin, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great
Cooler man
McKenzie Tn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this products again

this motor is easy to installed. once you mount the motor + Fan your done.
bhong
carson,California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy here again.

Good motors.
Ken
Oswego ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!!

The housing is metal, compared to the plastic housing motor i took out. Seems its built strong than the original! All the holes lined up perfect!!
Dan
Green bay, Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely love this product

Worked better and was quieter than the original motor fan.
Hulk
Seattle, wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy