Apply to be a TradeMaster!
Main product image of 5.5" Azure Digi-Motor (1/2 - 1 HP, 115/230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Azure Digi-Motor (1/2 - 1 HP, 115/230V, 1075 RPM)

Brand:
MARS
SKU:
10861
Rating:
(18)
Q&A:
(0)
5.5" Azure Digi-Motor (1/2 - 1 HP, 115/230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$512.99 each
In Stock
In Stock
Get 29 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2, 3/4, 1 HP

Description

–

The Azure Digi-Motor from MARS is a high efficiency variable speed direct drive blower motor for a multitude of applications. Azure is a replacement for both standard PSC and Genteq X-13 motors.


Azure features an auto sizing learn mode. In start-up learn mode, Azure runs for approximately 2 minutes measuring the external static pressure of the system application. Azure then assigns torque values to each of its speed taps self-programming itself to the correct horsepower for the application.


If none of the four speeds provides perfect airflow for the application or if duplicate speeds are desired on 2 or more taps, an optional hand held programmer (MARS No. 08502) can be used. The programmer connects to Azure and displays the percentage of torque applied to the speed tap being energized. The percentage (motor speed) can then be increased or decreased and permanently set with the programmer. This tool overrides the motor torques established in the auto sizing mode.


Features:

  • Outboard replaceable surge protector
  • Adjustable speeds (with optional MARS No. 08502)
  • 4 speeds plus 625 RPM constant fan mode
  • Reversible rotation
  • High efficiency 85%
  • Multi-horsepower
  • Dual voltage


Specifications:

  • Class "B" insulation
  • 48 Frame
  • Thermal overload protected
  • Operating temperature range: -20°C to 55°C (-4°F to 131°F)
  • UL Recognized

Specs

–
Horse Power:

1/2

3/4

1

RPM:

1075

Voltage:

115/230V

Bearings:

Ball

Enclosure Type:

Open Air Over

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
RPM
Voltage
Bearings
Enclosure Type
CURRENT ITEM
Product Image of 5.5" Azure Digi-Motor (1/2 - 1 HP, 115/230V, 1075 RPM)
5.5" Azure Digi-Motor (1/2 - 1 HP, 115/230V, 1075 RPM)
SKU: 10861
(18)
1/2
3/4
1
1075
115/230V
Ball
Open Air Over

You May Also Need

Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

I would buy again

I appreciate the technology to apply to older units as a retrofit. Once you get the install figured out, they are no harder than a normal motor plus adaptability.
McLovin
Colorado
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great X-13 replacement for a failed Broadocean motor

Déjà vu. Failed speed taps on a Broadocean X-13. This Azure motor once again saved the day. It does its own static pressure test to calibrate itself. This will work for X-13 and PSC applications, either rotation direction, 120V or 240V. Very adaptable.
Kevin
Fort Worth, TX
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

We were able to set this fan up using installation instructions with motor. Using wires we set fan speed to medium low. There is a lot of flexibility of fan speed built into this motor. I purchased the handheld programmer but never used it. I plan to return this programmer.
Willy
Henderson, Nevada
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Fixed air flow issue. Easy install.
John
SE PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good.

We have 3 of these in the field and they are operating well. I recommend having the power programmer on the truck.
JD
Tulsa, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely worked

I bought a blower motor and it worked perfectly. And it was brand new.
Half
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet Efficiency

Fantastic drop in replacement with great real world benefits. The old PSC motor in my furnace would draw a bit under 9 amps while running. You can figure in-rush current for such a motor could be anywhere around 40+ when the motor starts from a stop. This sweet PCM motor has the slow start feature, so it slowly ramps up speed negating the massive in-rush draw of the archaic PSC motor. It also draws nearly 40% less for my application at 5.2A while the AC is running. Since this is a variable HP motor, your mileage may vary. This is a smart motor that auto detects how much of its potential oomph is necessary when you first hook it up. This gem also has the option to run in a low speed mode for air circulation purposes. I have an electronic air cleaner in my house so I set the blower to run 30 minutes of every hour whether heat/AC is running or not. Utilizing a relay to run in low speed mode, strictly for air circulation purposes, at 625 RPM this magnificent device draws merely 1 amp! This will be a fairly substantial savings on my electric bill considering 1) there's no in-rush draw 2) it's using 40% less with the AC on and 3) it's using 1/9th the amperage for circulating air. It should pay for itself in relatively short order with such a massive jump in efficiency. Add in the fact it operates more quietly than the PSC motor and you really have a winner on your hands here. With the AC running, I would say there's probably about a 25% reduction in noise coming from my registers. In low speed mode for air circulation it is completely inaudible. Definitely a solid product. Would 100% recommend to anyone on the fence. Hopefully it lasts a good long while!
B.O.B
Chi-cah-GO!
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent PSC motor replacement

Replacing a 17 year old 1/2 HP PSC motor. Plenty of power (note that the smaller 10860 was not strong enough -- autosize did not work and it struggled with the higher static pressure), smooth ramp up, quiet and the low speed continuous mode provides an amazing improvement in overall air quality. Instructions were excellent and the external surge protector addresses a common failure point of ECM motors.
rlee777
Nampa, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good at about 1/3 cost of oe motor

"
Diy
Nw Ar
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get the programmer box ahead of time...

Pros: • Easy to replace an existing NEMA 48-sized blower motor with this part. No surprises here. Just clamp it with the "belly band" taking care to avoid covering any ventilation holes. • In-line surge protector can be quickly swapped (or removed entirely) without splicing wires. • Same part can replace PSC motors (where the speed is selected via multiple 110/220VAC inputs) and replace X13 motors (where speed is selected via multiple 24VAC control signals). • Same part can spin in either direction (CW/CCW). • Same part can be used on both 110V and 220V supply. • Same part can replace multiple motor sizes. • Usually no splicing required for installation – uses existing motor connectors. • In X13 mode (not sure about PSC mode) it seems to have no issues with multiple control taps being energized simultaneously. Motor will spin at the highest requested speed. Makes homebrew "staging" a very simple affair. • Can switch control taps on the fly and the motor will faithfully speed up and slow down – I haven't needed to power cycle or let it spin down first. • Tap #1 offers a fixed 625rpm for quiet air circulation when needed. • Optional programming box can "write" any desired torque value (speed) into taps 2-5. The minimum seems to be 12% which ran even slower for me than tap #1's fixed 625rpm. Cons: • The initial auto-sizing process failed miserably in my case. This specific model is intended for 1/2hp to 1hp applications – I used it in a 3.5t AHU to replace a 1/2hp OEM X13 motor. Went through the sizing process six times, trying various tricks to make it detect more or less air resistance during the exercise. The airflow was MUCH too high after every attempt. Had to buy the programmer box. The "learned" torque values ranged from 48 to 75% across the four taps. I needed around 30% for this 3.5t system with a 9x10 wheel and not-great ductwork. I reckon it might've done OK with a 4t or 5t system. • Awkward/messy wiring harness design warrants reconsideration.
RichardM
Climate Zone 2A
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy