Apply to be a TradeMaster!
Main product image of 5.5" Azure Digi-Motor (1/5 - 1/2 HP, 115/230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Azure Digi-Motor (1/5 - 1/2 HP, 115/230V, 1075 RPM)

Brand:
MARS
SKU:
10860
Rating:
(13)
Q&A:
(0)
5.5" Azure Digi-Motor (1/5 - 1/2 HP, 115/230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$431.32 each
In Stock
In Stock
Get 20 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2, 1/5 HP

Description

The Azure Digi-Motor from MARS is a high efficiency variable speed direct drive blower motor for a multitude of applications. Azure is a replacement for both standard PSC and Genteq X-13 motors.

Azure features an auto sizing learn mode. In start-up learn mode, Azure runs for approximately 2 minutes measuring the external static pressure of the system application. Azure then assigns torque values to each of its speed taps self-programming itself to the correct horsepower for the application.

If none of the four speeds provides perfect airflow for the application or if duplicate speeds are desired on 2 or more taps, an optional hand held programmer (MARS No. 08502) can be used. The programmer connects to Azure and displays the percentage of torque applied to the speed tap being energized. The percentage (motor speed) can then be increased or decreased and permanently set with the programmer. This tool overrides the motor torques established in the auto sizing mode.

Features:
  • Outboard replaceable surge protector
  • Adjustable speeds (with optional MARS No. 08502)
  • 4 speeds plus 625 RPM constant fan mode
  • Reversible rotation
  • High efficiency 85%
  • Multi-horsepower
  • Dual voltage
  • Belly band mount

Specifications:
  • Class "B" insulation
  • 48 Frame
  • Thermal overload protected
  • Operating temperature range: -20°C to 55°C (-4°F to 131°F)
  • UL Recognized

Specs

Horse Power:

1/2

1/5

RPM:

1075

Voltage:

115/230V

Bearings:

Ball

Enclosure Type:

Open Air Over

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Horse Power
RPM
Voltage
Bearings
Enclosure Type
1/2
1/5
1075
115/230V
Ball
Open Air Over
1/3
1075
115/230V
Ball
Open

You May Also Need

5.5" Azure Digi-Motor (1/8 - 1/3 HP, 208-230V, 825/1075 RPM)
SKU: 10874
MARS

Product Reviews

4.38 out of 13 reviews
83% would recommend this product
4.38
out of 13 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
15%
3 star
8%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

So far I like it, but it does have it's quirks.

I recently put one of these in my own furnace as an upgrade from the existing 1/3HP 4 speed PSC motor. Lennox GU41 furnace with 10x8 blower wheel. AC is 2 ton Thermalzone with matching coil (Rheem Clone). The good: 1: Motor uses less power for the same CFM, especially on the lower speeds. Went from 355W to 150W for the same CFM on low speed. 2: Constant fan speed only uses 67 watts on my setup 3: Azure programmable controller is excellent, allows complete precise control of blower speed taps. Essential for high performance installations where getting exact airflow is important. Think 2 stage systems or dehumidification control. 4: Motor is STRONG 1/2HP, airflow noticeably stronger than the 1/3HP motor. Pulls the full rated 6.8amps on high speed. Suspect it *may* be running the blower at higher than the 1075RPM the 1/3HP motor was rated for. Wattage is similar to the old motor, both run about 560w on high. The bad: 1: Motor "auto sizing" selected the highest HP mode, which is way too much for my application. I even tried tricking the motor during the auto sizing process. 1 time by leaving blower door off, the other time by blocking 1 side of the blower wheel. Still self sized for 1/2HP. 2: Difference between speed taps is narrow, couldn't get the lowest tap (not including fixed constant fan tap) to run low enough. POWER (not airflow) was 98% on high, 85% med high, 75% med, 65% med low, about 20% constant fan. Using fan laws, there is only about a 25% difference in airflow from High to Med-low. Low (constant fan) is about 50% of high. 3: Had to buy the azure speed controller to get speed taps right. Shouldn't be an issue with most system that have typical high static pressure ductwork. Would be nice to manually select HP setting w/o buying the $60 controller. 4: Ball bearings are noisy compared to sleeve, not a huge issue but picky customers may complain about it.
VS

Most Liked Negative Review

Easy to change over but the same as the PSC

This motor was easy to install and change over from the factory PSC motor. But the 'auto' settings were way too low and barely provided any air flow at all. So I had to purchase the programmer. Even with the programmer, it doesn't provide the same air flow as the original PSC motor when on high (and the programmer has it set to maximum). At full power, I would have expected it to have same or higher air flows. Sadly it doesn't. The motor uses less power however, which is a good thing. In 15 years, I have gone through 2 PSC motors so it will be interesting to see how long this one lasts. It has a interesting startup sequence where it starts moving more air in the first 15 seconds then backs down. On high I wished it wouldn't back down. I don't know how well the AC will work with reduced air flow. At half the cost, I might go back to a PSC if this one fails.
Showing 1-10 of 13 reviews

Worked out great!

Our air conditioner broke down in the middle of a heat wave the week our son was to be born. Really didn't want to bring him home to a sweltering house. The Azure Digi-Motor from Supply House was the best price and quickest shipping and arrived the day he was born, was easily installed by a knowledgeable relative and is working perfectly. Thanks Supply House for you assistance and quick shipping!
Newdad
Anaheim CA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy replacement for Carrier X-13 ECM motor

This is a very flexible motor for 120/240VAC applications, both CW and CCW operation, and works for both PSC and X-13 (24VAC signal) applications. I replaced a 1/2 HP Broadocean motor on a Carrier furnace. It had two failted speed taps and I am sure was just a matter of time before additional speed failures in the ECM circuitry. The Carrier version of the Broadocean motor was an X-13, but it has proprietary connections. With this motor, I had to splice on the connections but not a huge deal. A factory harness on other X-13 furnaces and air handlers will likely "plug and play." After making the initial connections as described in the manual, it did the "auto sizing" process as the motor self-measured the static pressure of my system. After that, I was able to connect the speed taps on the control board of the furnace. All of the calls are working, and I am very happy at saving hundreds of dollars over the OEM motor.
Kevin
Fort Worth, TX
2 years ago
Was this review helpful to you?

Cool retrofit option

Worked great as an upgrade from the PSC motor in a Miller downflow furnace. Took a bit of fiddling to get it to work well with more than one fan speed but that is just bc of the way that furnace is designed. I like the quieter slower constant fan tap which was the main reason for the upgrade. Grab the packard mount also it worked well and didn't block any vent holes
Jon
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend - with exceptions

I've installed and tested this unit for several weeks now. I plan to buy a second unit in the near future. Prior to replacing a PSC motor with this product, I installed an amp meter with a cumulative KWH display and here's the take away: the Digi-motor will cut power usage, in my case not quite 1/2. The caveat is that if you are replacing a 1/8hp motor, it may be more cost effective to buy an aftermarket motor. I chose this motor to replace the blower motor on a 21 year old Trane, 2T air-handler since it is in the second story of my residence and is used the most year round, especially in the summer. Prior to replacing the old, three-speed, 230V, 2A, 1/8HP, 850 RPM, sleeve-bearing motor, I ran Manual D and J calculations, took ESP readings, and amp readings. I then corrected defects in the system, both in the supply and return side. When the system was optimized per Manual D/J recommendations, I monitored the motor and saw a running load of 1.8 Amp (low speed-tap, manufacturers recommended speed for coil and CFM based on system ESP readings). I cleaned the blower wheel and installed the Azure Digi-motor. I performed the self-programming twice, as there seemed to be an issue after completing the self-programming in that speed-tap-two was moving an insane amount of air, such that the ESP reading were doubled and the amp draw was 3.6A for the motor. I used speed-tap 1 to limp by at 625 CFM (.5 A draw) and verified the output of the heat coil was not an issue (126 degree F observed) and sourced a programmer for the motor on flea-bay. With the programmer I was able to program speed-tap-2 to the desired CFM/RPM and am seeing a fan load of 1.01A. Speed-tap-1 is fixed and cannot be changed - it's intent is recirculate only and it is super quiet! Thus far, the biggest reduction in power consumption is the in-rush current at start-up: the old PSC motor peaked at 365W during start-up (running was 275W), while the Azure peaks at 118W (no startup surge).
Toney Dial
Marion, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm saving electricity dollars already!

I took a chance that the Packard model A60048 5.5" Blower Motor Mounting Bracket (3 Legs) had a 10" bolt circle (since it did not specify), AND IT DID – Just perfect for my Trane XR95 Furnace blower housing. Mounting and installing the motor went well. I wired the motor per the instructions in the 2019 Azure Digi-Motor Installation Guide for PSC motor replacement. I started the learning mode as specified. After a two-minute run, the motor was supposed to come to a stop for 30 seconds. However, it never came to a full stop. It slowed down, and just as I thought it should stop, it began ramping up in speed again. I did this three times with the same result. On the third time, I removed power just at its low point of speed, but it was still turning. I took a chance that it had programmed properly, and reconfigured all the wires to their final configuration: I unplugged the 24V programming wires and removed them and plugged speed wires to their proper location. It appears that the programming was successful. The HEAT and COOL speeds now draw less current than the original PSC motor did. I have one suggestion for MARS. When the motor didn't stop as expected, the procedure refers you to the Troubleshooting section where it states: "Load may be to great for the motor; try setting speeds with hand held programmer or try 1 HP Azure® (10861)". At this point in the installation, neither of these suggestions seemed reasonable. MARS should state what one could expect if they want to leave this motor in place like I did.
Clay L.
Greenville, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent PSC Motor replacement

The installation instructions were very clear and easy to follow. However, there was one place where the actual experience differed from the expected experience described. After running the motor the first time, it is supposed to come to a full stop before you disconnect power from it. The instructions even say you have 30 seconds. My experience was that the motor NEVER stopped turning. It would slow down as expected, but just before it stopped, it would start up again. This happened several times, so I repeated the procedure several times with the same result. So, ultimately, I just disconnected power when it reached its slowest speed and luckily everything worked OK. Mars needs to clarify the instructions for the case where this happens.
Retired
Greenville, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement mtr

Easy ro install and program
GUILLERMO VALLE
Norfolk virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Motor

I used to make a multiple speed fan on my heat pump . Didn't need to add any relays . Easy install. Follow directions. I used mine as x13 set up to modify a psc set up motor . It's been 2 weeks so far very good
Bob B
Fairfield ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great upgrade

Perfect replacement for o.e motor, it is completely adjustable with the handheld programmer.
Jwalczak
Traverse city, mi
8 years ago
Was this review helpful to you?

Great Product

Simple to utilize!
Mike
Nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy