Apply to be a TradeMaster!
Main product image of 1/3 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)
Magnifying glass
Hover image to zoom

1/3 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)

Brand:
MARS
SKU:
10686-MARS
Rating:
(4)
Q&A:
(1)
1/3 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)
Magnifying glass
Hover image to zoom
$202.18 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
208/230V
Product Highlight: Amperage
2.7 Amps
Product Highlight: RPM
1075 RPM

Description

–
MARS torsion flex mount motors are designed for direct drive furnace blower applications. The unique torsion flex mounting speeds installation while the special steel of the torsion flex bracket absorbs vibration for quieter operations. All models are electrically reversible, 3 speed motors.

Features:
  • Sleeve Bearing
  • Torsion flex mount
  • 3 speeds
  • 4-1/2 inch long, 1/2 inch diameter shaft
  • Torsion mount sleeves and grommets included

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • 36 inch leads
  • Open construction

Specs

–
Horse Power:

1/3

Voltage:

208/230V

Amperage:

2.7

Shaft Length:

4-1/2"

Shaft Diameter:

1/2"

RPM:

1075

Product Type:

48 Frame Motor

Speeds:

3

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Horse Power
Voltage
Amperage
RPM
Speeds
CURRENT ITEM
Product Image of 1/3 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)
1/3 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)
SKU: 10686-MARS
(4)
1/3
208/230V
2.7
1075
3
Century
1/3
208/230V
2.4
1075
3

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent staff information

Mtr shipped quickly, well packaged. Easy install. Will order more when needed. Liked price.
Rockie
Sebring, FL
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best investment I have made so far.

I need a new motor for my central air conditioner. And this is the best that I found in such short time. Great price and fast delivery, it came a lot sooner than expected.
Kj
Hollywood, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is what I needed.

They always have what I need.
Tony
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality motor. As described.

Great price for the right item to suit my needs. Fast delivery.
Joe
Clearwater, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi I would like to check if this model is compatible for replacing 5KCP39ggA297S (230v, 1 phase, 2.10 amps, 60Hz, 1075 rpm, 3-speed, capacitor 5/370). Thank you

Asked by Jo 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jo, thanks for writing in. The direct replacement for GE part number 5KCP39GGA297 is Century SKU: RA1026 - https://www.supplyhouse.com/Century-RA1026-5-5-8-Double-Shaft-Fan-Blower-Motor-208-230V-1075-RPM-1-4-HP

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy