Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Speed Fleximount Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" 3-Speed Fleximount Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)

Brand:
Century
SKU:
FM1036
Rating:
(0)
Q&A:
(0)
5-5/8" 3-Speed Fleximount Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$330.18 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Flexible Arms
Product Highlight: Amperage
2.4 Amps

Description

–
5-5/8" 3-Speed Fleximount Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)

Features:
  • Auto Protector
  • Continuous Air Over
  • Energy Efficient
  • Fleximount
  • Open Construction
  • Permanent Split Capacitor
  • Reversible
  • Sleeve Bearing
  • 1/2" Diameter Flatted Shaft
  • 24" Leads
  • 40-50-60C Ambient
  • 48 Frame
  • 60 Hz
  • 2 hole lugs replace both 9" and 10" bolt circle

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

208/230V

Duty:

Air Over

Rotation:

Reversible

RPM:

1075

Mount:

Flexible Arms

Bearings:

Ball

Poles:

6

Phase:

1

Hertz:

60

Enclosure Type:

Open

Frame:

48Y

Speeds:

3

Amperage:

2.4

Overload Protection:

Automatic

Insulation Class:

B

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
Speeds
Amperage
CURRENT ITEM
1/3
208/230V
1075
3
2.4
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy