Apply to be a TradeMaster!
Main product image of Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/3 HP (208-230V)
Magnifying glass
Hover image to zoom

Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/3 HP (208-230V)

Brand:
Packard
SKU:
43786
Rating:
(2)
Q&A:
(0)
Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/3 HP (208-230V)
Magnifying glass
Hover image to zoom
$174.50 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Continuous air over
  • Energy efficient
  • Electrically reversible
  • Automatic overload
  • Open enclosure
  • Single phase
  • 48 Frame
  • 60 Hertz
  • Specs

    –
    Amperage:

    2.6

    Horse Power:

    1/3

    Speeds:

    4

    Voltage:

    208/230V

    Rotation:

    Reversible

    RPM:

    1075

    Bearings:

    Sleeve

    Enclosure Type:

    Open Air Over

    Shaft Length:

    4.27"

    Type:

    Permanent Split Capacitor

    Overload Protection:

    Automatic

    Phase:

    1

    Shaft Diameter:

    1/2"

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Amperage
    Horse Power
    Speeds
    Voltage
    RPM
    2.7
    1/3
    3
    208/230V
    1075

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Perfect fit!

    The correct motor for my unit at a great price.
    Mechmagcn
    Moro Bay AR
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A very good motor

    Installed blower motor 3 weeks ago, replacing an 11 year old blower motor. Very good price. Easy to install and wire.
    Dale8ball
    McDowell, KY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy