Apply to be a TradeMaster!
Main product image of 5.5" Outdoor Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Outdoor Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10729-MARS
Rating:
(1)
Q&A:
(0)
5.5" Outdoor Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$155.64 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075, 825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.4 Amps

Description

–
MARS up/down outdoor condenser fan motors are designed for either vertical shaft-up or shaft-down applications. Shell and end shields are enclosed for weather protection. A weep hole is provided in each end shield to allow condensate to drain. All of these motors are suitable for air conditioning or heat pump applications.

Features:
  • All angle, sleeve or ball bearing
  • Rheem mounting holes w/screws installed
  • Reversible rotation
  • Water slinger on shaft
  • Thru bolt or band mounting
  • Capacitor requirement noted on motor label
  • Up/down design
  • Double full flatted shaft

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • 26 & 36 inch leads

Specs

–
Horse Power:

1/3

RPM:

1075

825

Voltage:

208/230V

Bearings:

Sleeve

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Amperage:

2.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.5" Outdoor Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)
5.5" Outdoor Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)
SKU: 10729-MARS
(1)
208/230V 1/3 HP 1075 RPM 1 Phase, S1-FHM3729
SKU: S1-FHM3729

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

It arrived when the deliver estimate claimed. It was exactly what we needed. It worked great once installed.
Edcmmm
NV
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy