Shop Resideo Sale
Main product image of 1075 RPM Condenser Fan Motor (1/3 HP), 01-0162
Magnifying glass
Hover image to zoom

1075 RPM Condenser Fan Motor (1/3 HP), 01-0162

Brand:
Nordyne
SKU:
01-0162
Rating:
(1)
Q&A:
(0)
1075 RPM Condenser Fan Motor (1/3 HP), 01-0162
Magnifying glass
Hover image to zoom
$121.39 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
01-0162 is an official OEM 1075 RPM Condenser Fan Motor (1/3 HP) for Nordyne HVAC equipment.

Specs

–
Product Type:

Fan Motor

RPM:

1075

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1075 RPM Condenser Fan Motor (1/3 HP), 01-0162
1075 RPM Condenser Fan Motor (1/3 HP), 01-0162
SKU: 01-0162
(1)
5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
SKU: 1861

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would order from SupplyHouse again for sure

arrived ahead of schedule, exact replacement, easy install,
pappaw99
Townsend, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy