Apply to be a TradeMaster!
Main product image of 815-970 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

815-970 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11972
Rating:
(2)
Q&A:
(0)
815-970 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$16.63 each
In Stock
In Stock
Get 4 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110/125V
Product Highlight: MFD
815-970 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
3.375" Height

Description

815-970 MFD Round Start Capacitor (110/125V)

Specs

Voltage:

110/125V

Type:

Capacitor

MFD:

815-970

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

3.375"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked perfect for my old tumbler machine

easy to install, fixed my tumbler in minutes. Would buy again
Andrew
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grainger's beware

Fast service, and the capictors worked as expected. Supply House pricing should be a real wakeup call to Graingers.
Anvilarian
Hartsburg MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy