Apply to be a TradeMaster!
Main product image of 430-516 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

430-516 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11971
Rating:
(2)
Q&A:
(1)
430-516 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$9.62 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
430-516 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–
430-516 MFD Round Start Capacitor (125V)

Specs

–
Voltage:

110/125V

Type:

Capacitor

MFD:

430-516

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy sourcing

Couldn't find starter capacitor locally, which started my web search . Was happy to find an exact match, easily.
Chicken plucker
Syracuse
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product great price

Great price fast shipping.
Abe
Northern NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the size of this capacitor?

Asked by Daniel 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Mars lists these dimensions : Case Height Inches 2.75 Overall Height Inches 2.75 Width Inches 1.437

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy