Shop Resideo Sale
Main product image of 130-156 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

130-156 MFD Round Start Capacitor (330V)

Brand:
Jard
SKU:
11964
Rating:
(4)
Q&A:
(0)
130-156 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$10.10 each
In Stock
In Stock
Get 4 Wed, Nov 18
Voltage: 
330v
MFD: 
130-156
72-86

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
130-156 MFD
Product Highlight: Shape
Round

Description

–
130-156 MFD Round Start Capacitor (330V)

The MARS2 Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
MFD:

130-156

Voltage:

330v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fair price for a quality product.

Used capacitor to repair a motor.
PT
San Clemente
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, would ship there again

Good speedy shipping and good price
Tk
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great price. Super fast delivery
Rick
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very quick service

Very prompt service. at a great price. water well pump back on line. Thanks for your fast service
Dave
Canton Ga
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy