Apply to be a TradeMaster!
Main product image of 332V 551 Relay
Magnifying glass
Hover image to zoom

332V 551 Relay

Brand:
MARS
SKU:
19551
Rating:
(6)
Q&A:
(0)
332V 551 Relay
Magnifying glass
Hover image to zoom
$116.09 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
332V

Description

–
The MARS potential relay service kit has become an industry standard since its introduction twenty years ago. Its long-term reliability and easy replacement have been the key to its success. The wide calibration ranges and the universal bracket make the MARS potential relay service kit a must on every service truck.

Features:
  • Genuine MARS relays replace thousands of O.E.M. models
  • Non-Positional
  • Wide range of selectivity
  • Universal break-off bracket on each relay. Simply snap-off parts not needed
  • The six most popular relays available in a service kit 19001 MARS 6 PAK complete cross reference guide included in each kit
  • UL and CSAlistings available

Specs

–
Product Type:

Relay

Voltage:

332V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of 332V 551 Relay
332V 551 Relay
SKU: 19551
(6)
Relay
332V

You May Also Need

108-130 MFD Round Start Capacitor (330V)
SKU: 11063
MARS

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great company

Great purchased and experience. Very fast shipping. My new go to parts place.
Dave
Petaluma, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

Working well!
The Haus Man
New Milford, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

551 Relay

Just what I needed, right on time.
Larry
Almond, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

It was pretty much plug and play. Was expecting some additional instructions/specs to be sent with relay, but didn't need.
Jake
Mpls. MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best deal ever

you guys are great we will always check with you first for our needs.
byro
washington
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always a reliable resource!

Always a reliable resource for all your mechanical parts needs. I have used supply house on many occasions and I am always satisfied. Thanks
Rob
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy