Apply to be a TradeMaster!
Main product image of 30A Fused A/C Disconnect
Magnifying glass
Hover image to zoom

30A Fused A/C Disconnect

Brand:
Packard
SKU:
PD30F
Rating:
(1)
Q&A:
(0)
30A Fused A/C Disconnect
Magnifying glass
Hover image to zoom
$38.07 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps

Description

–
Features:
  • Newly Designed A/C Metal Disconnect
  • Single Phase
  • UL Listed
  • Master Pack of 6 Pieces
  • Easy Wire Hook Up
  • Rear Entry Knockouts
  • Full Dead Front
  • Heavy Gage Steel
  • Nema 3R Enclosure
  • Rain Proof

Specifications:
  • Amps 30
  • Depth (In.) 3.18"
  • Enclosure Nema 3R - Rainproof
  • H.P. 240 VAC 1 PH 1.5 to 3 H.P.
  • H.P. 120 VAC 1 PH 1/2 to 2 H.P.
  • Width (In.) 5.45"
  • Length (In.) 8.77"
  • Per Package 6
  • VAC 240

Specs

–
Product Type:

Disconnect Box

Opening:

Top

Voltage:

240v

Type:

Fused

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Opening
Voltage
Type
Amperage
CURRENT ITEM
Disconnect Box
Top
240v
Fused
30
Disconnect Box
Top
240v
Fused
30
Disconnect Box
Side
240v
Fused
30

You May Also Need

25 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
SKU: FLNR025
Littelfuse

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It Works

I Do Wish The Cover Lid Was Removable
Gene Gene
F.P. Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy