The Day Savers – A National Tradesmen Day Contest
Main product image of HVAC Surge Protection Device (120/240v)
Magnifying glass
Hover image to zoom

HVAC Surge Protection Device (120/240v)

Brand:
MARS
SKU:
83905
Rating:
(23)
Q&A:
(0)
HVAC Surge Protection Device (120/240v)
Magnifying glass
Hover image to zoom
$93.45 each
Out of Stock
Out of Stock
Get it Wed, Sep 9 - Wed, Sep 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/240V
Product Highlight: Warranty
3 Year Warranty

Description

The 83905 SPD is designed to protect your HVAC equipment from power spikes, surges and transients. Power spikes and surges can damage compressors, control boards, sensors and ECM motors resulting in costly repairs and down time. The MARS SPD utilizes Thermally Protected MOV technology to provide safe and reliable surge protection.

Protects
  • Compressors
  • Heat Pumps
  • Ideal for Ductless Systems: Inverter Boards
  • ECM Motors
  • Control Boards
  • Transformers
  • Relays
  • Sensors

Features:
  • Easy Installation to Disconnect
  • Weatherproof 4X Enclosure
  • 18" Pre-stripped Leads
  • Green & Red LED Status Indicators
  • Thermally Protected MOVs
  • 120/240V Single (Split) Phase 50/60Hz
  • Short Circuit Current Rating: 22,000 Amps
  • MCOV L-N 150V / L-L 330V
  • Voltage Protection Rating: L-N 800V / L-L 1200V
  • UL 1449 4th Edition
  • Type 1 or 2 Surge Protection Rating
  • 3 Year Warranty
  • $7,500 Connected Equipment Warranty

Specs

Product Type:

Surge Protector

Voltage:

120/240V

Warranty:

3 Year

Features:

NEMA 4X

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Warranty
CURRENT ITEM
Product Image of HVAC Surge Protection Device (120/240v)
HVAC Surge Protection Device (120/240v)
SKU: 83905
(23)
Surge Protector
120/240V
3 Year
Surge Protector
120/240V
10 Year Limited

You May Also Need

1/2" x 6' Conduit Kit (Non-Metallic Connectors)
SKU: 6-12-6NM
DiversiTech

Product Reviews

5 out of 23 reviews
100% would recommend this product
5
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

Bought 6, for three HVAC units

Thought my HVAC units, inside and outside, needed surge protection with TN electrical storms. My city's main substation was just knocked out twice. within an hour, during a recent storm. So not sure what utility outages/restarts are doing to the equipment. I really like Green-OK LED and Red-Used Up LED. Esay to mount, weather-proof, and seemingly well-made.
HotinTN
TENNESSEE
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great surge ratings, easy to install

I bought six of these to cover three regular inside/outside heat pumps; six disconnects/units. Easily mounted in a regular 1/2" disconnect knockout. Really nice that it has green-OK, red-not protection LEDs to easily check whether active. The surge ratings/voltages are very good coverage for the size and price. Seems nicely weather-proof. I will update this review as I have more experience.
HotinTN
TENNESSEE
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product came very quick and was what I needed.

Ordering from Supply House was very easy. They had what I needed in stock.
Craig
Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house had the exact parts I needed

The price was right, ordering was easy, and delivery was superb.
Craig
Stroudsburg, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Easy install and very quick shipping.
jim
Port Angeles WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy to install.
Lake
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely use Supply House always,

We installed our own AC/gas furnace and they had every part we needed. Great Customer service
Don T.
Parsippany, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would but surge protector for A/C unit.

I like the green indicator light it let you know it's working properly.
Michael
Harbor Beach Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must have for mini split units

You wouldn't hook your computer up without a surge protector and your mini split controls are just like your computer all pc boards. Do yourself a favor and install these with every unit you put in. You will save yourself and your customers a headache
Vinnie
Torrington, Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the HVAC doctor ordered

I recently had some repairs done to the mini-split in my workshop. The technician told me that a surge protector could save a small fortune in the event of a power surge. I purchased two from SupplyHouse. Super easy install--Very fast shipping--excellent packaging. Totally Satisfied.
Jerry
Delaware, USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy