Apply to be a TradeMaster!
Main product image of 30A Fused A/C Disconnect w/ Side Open, Internal Surge Protector (240V)
Magnifying glass
Hover image to zoom

30A Fused A/C Disconnect w/ Side Open, Internal Surge Protector (240V)

Brand:
MARS
SKU:
83916
Rating:
(2)
Q&A:
(0)
30A Fused A/C Disconnect w/ Side Open, Internal Surge Protector (240V)
Magnifying glass
Hover image to zoom
$141.89 each
In Stock
In Stock
Get 2 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v
Product Highlight: Height (Inches)
7.25" Height
Product Highlight: Width (Inches)
5" Width
Product Highlight: Depth (Inches)
2.13" Depth

Description

Note: Fuses not included


MARS Disconnect with integrated surge protector provides a unitized design for quick and clean installation. The metal weather-resistant enclosure provides additional robustness and security. MARS Surge Protectors provide the performance necessary to protect critical components in high efficiency mini-split and unitary HVAC equipment.


Features:

  • Type: Side Open
  • Amp Rating: 30 Amp
  • Fused or Non-Fused: Fused
  • Voltage Rating: 240
  • Side or Top Open: Side
  • Dimensions HxWxD Inches: 8.66 x 5.12 x 2.25
  • Enclosure Material: CRS Anti-UV Powder Coated
  • Outlet - GFI: No
  • Phase: Single
  • Description: 1 PH 240V,10,000 rated, w/surge protection
  • NEMA Enclosure: Rain proof, NEMA 3R Enclosure

Specs

Product Type:

Disconnect Box

Type:

Fused

Opening:

Side

Amperage:

30

Voltage:

240v

Height (Inches):

7.25"

Width (Inches):

5"

Depth (Inches):

2.13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" x 6' Conduit Kit (Non-Metallic Connectors)
SKU: 6-12-6NM
DiversiTech

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Favorite disconnect

Easy to wire, Nice paint finish
Toast
Sacramento, CA
5 months ago
Was this review helpful to you?

Mediocre

The ground screws stripped while tightening and a new ground strip had to be installed. Also, no 30 amp cartridge fuses are included.
Woodswalker
Catskill Mountains
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy