
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
Note: This is an outdoor unit only. A compatible indoor unit is required for this unit to function. The list of compatible indoor units can be found in the "Manuals" section at the top of this page
Do you want a powerful and highly efficient heating and cooling system that you can install yourself? Then the ideal product for you is the 3rd gen MRCOOL DIY Energy Star ductless mini-split heat pump with enhanced Wi-Fi. Designed to make non-professional installation simple and easy, the 3rd gen MRCOOL DIY Energy Star 24,000 BTU can be installed virtually anywhere without special tools or training. It features eco-safe refrigerant, high 20 SEER performance, smart controls, great features, and the strongest DIY-warranty in the business. When it comes to doing it yourself, the MRCOOL is your best option. Not sure if you can do it? Please watch our simple install video. This product is shipped in two boxes.
Do you want a powerful and highly efficient heating and cooling system that you can install yourself? Then the ideal product for you is the 3rd gen MRCOOL DIY Energy Star ductless mini-split heat pump with enhanced Wi-Fi. Designed to make non-professional installation simple and easy, the 3rd gen MRCOOL DIY Energy Star 18,000 BTU can be installed virtually anywhere without special tools or training. It features eco-safe refrigerant, high 20 SEER performance, smart controls, great features, and the strongest DIY-warranty in the business. When it comes to doing it yourself, the MRCOOL is your best option. Not sure if you can do it? Please watch our simple install video. This product is shipped in two boxes.
Features:
| Amperage: | 25 |
|---|---|
| Product Type: | Outdoor Unit |
| Cooling Capacity (BTU): | 23000 |
| Heating Capacity (BTU): | 25000 |
| SEER: | 20 |
| HSPF: | 10 |
| EER: | 12.5 |
| Energy Star Rated: | Yes |
| Voltage: | 230V |
| Gas Connection: | 5/8" |
| Liquid Line: | 3/8" |
| Modes: | Heating Cooling |
| Features: | Wifi Google Assistant Enabled Amazon Alexa Enabled |
| Speeds: | 4 |
| Refrigerant Type: | R-410A |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Used With: | Android IOS |
| Coverage (Sq Ft.): | 1000 |