Apply to be a TradeMaster!
Main product image of Pipe and Duct Holder
Magnifying glass
Hover image to zoom

Pipe and Duct Holder

Brand:
Malco
SKU:
2DH
Rating:
(2)
Q&A:
(1)
Pipe and Duct Holder
Magnifying glass
Hover image to zoom
$43.35 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Like an extra pair of hands, this job-site helper holds ductwork in place with clamps and a chain during installation until permanently secured. Temporarily suspending duct or venting from any joist is fast and easy. Double-ended keyhole also allows easy chain adjustment and locking in a horizontal clamping position, required for engineered joists, without the need to tie the chain around the clamp. Formed teeth hold the clamp securely in place on joist.

  • Temporarily suspends duct or venting
  • Works on any joist
  • Formed teeth hold clamp securely in place
  • Double-ended keyhole
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
You May Also Need

1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (4" Long)
SKU: MSHMLC
Malco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Simple design,.... Great product

I used duct holders for my house renovation where I'm installing all new ductwork by myself. It's like left a second or third set of hands. I have only one problem,.... I didn't think of this design. Very simple design but really works well. The chain length can can adjustment and holds taught when needed
DarkSunRider
Erlanger, Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't think twice about shopping here

Product was awesome, shipping was fast. Definitely recommend using, and will use again.
Tom
Shelton , Ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the actual chain? Wondering if it will be long enough for a 20x8 piece of duct

Asked by AJD 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The length of the chain is 4 feet (48 inches.)

Was this review helpful to you?