Apply to be a TradeMaster!
Main product image of Flex Duct Cutter
Magnifying glass
Hover image to zoom
Flex Duct Cutter
Magnifying glass
Hover image to zoom
$67.96 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11-7/8" Length

Description

–
Built-in wire cutter lets you finish the job you started with just one tool! Double edged blade cleanly pierces through outer skin and insulation. Cuts from either direction around entire circumference of duct. Fine honed blade is long lasting stainless steel. Wire cutter cuts hardened wire rib coil. Compound leverage, for easy wire cutting. Comfortable, non-slip vinyl gripped handles.

Features:
  • Built-in wire cutter
  • Double edged blade
  • Cuts from either direction
  • Fine honed blade
  • Length: 11-7/8"

Specs

–
Product Type:

Duct Knife

Type:

Cutting Tool

Blade Length:

4"

Blade Material:

Stainless Steel

Length (Inches):

11-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy