Apply to be a TradeMaster!
Main product image of Max2000 Bulldog Aviation Snip with Red Grip (For Notching and Trimming)
Magnifying glass
Hover image to zoom

Max2000 Bulldog Aviation Snip with Red Grip (For Notching and Trimming)

Brand:
Malco
SKU:
M2005
Rating:
(1)
Q&A:
(0)
Max2000 Bulldog Aviation Snip with Red Grip (For Notching and Trimming)
Magnifying glass
Hover image to zoom
$37.79 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
IMPROVED MAX2000 SNIPS FIT ANY HAND WITHOUT SACRIFICING CUT. Malco Max2000 Aviation Snips now feature all-new, molded thermoplastic grips. These easy-to-spot, solid color coded grips are permanently fitted over full length steel handle shafts and offer strength, comfort and sure handling. A narrower grip opening accommodates large or small hands to maximize the powerful leverage of compound handle-to-head linkage. A new ambidextrous, one-hand-operation latch is another welcome handle change to all Max2000 snips and features an ingenious all-metal design that will not loosen or hang up with repetitive use. Original Max2000 blade designs remain unchanged and retain the same generous cutting lengths. Max2000 hardened alloy steel blades with precision ground cutting edges ensure a minimal force cut and maximum service life. Sleek head and handle styling offer superior material flow and maximum maneuverability.

Features:
  • A narrower grip opening accommodates large or small hands without sacrificing generous Max2000 cutting length.
  • All-new, ambidextrous, one-hand-operation metal latch is accessible from top or side and features an ingenious simple design that will not loosen or hang up with repetitive use.
  • A fast adjusting, long life pivot bolt, with nylon locking nut and pressure washer, holds desired adjustment even after repetitive use in heavy gauge metal.
  • The Max2000 Bulldog Snip features shorter blades with a serrated lower jaw for controlled notching and trimming out to the blade tip in layered sheet metals and metal seams.

Specs

–
Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great snips

Just like anything new these days they last about a year or two. My set just broke after 18 months and I lost my previous pair but they cut s lock like butter. Worth it for sure!
Addvac
Denver, CO
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy