Apply to be a TradeMaster!
Main product image of 1/8" Regular Grip Scratch Awl (6-1/4" Length)
Magnifying glass
Hover image to zoom

1/8" Regular Grip Scratch Awl (6-1/4" Length)

Brand:
Malco
SKU:
A0
Rating:
(3)
Q&A:
(0)
1/8" Regular Grip Scratch Awl (6-1/4" Length)
Magnifying glass
Hover image to zoom
$4.29 each
In Stock
In Stock
Get 17 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: Length (Inches)
6-1/4" Length

Description

Features:
  • Use to scribe lines on metal, plastic and a variety or other materials
  • Pierce holes in wood, plastic, leather, even light gauge metal
  • Blades are high carbon, alloy tool steel fully polished to resist rust
  • Blade tapers to a fine point and may be resharpened many times
  • Easy-to-spot orange handles with large end bearing surface provide a sure, comfortable grip
  • User has choice of large diameter or regular grip handles

Specs

Product Type:

Scratch Awl

Length (Inches):

6-1/4"

Size:

1/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i would Not buy this product again

awl was two different style and came in two different packages. Thin and not strong. Not good quality.
AJ
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Well made A+++
Me
Forest Hills, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works

Works like it should. Does what it should.
Appliance guy
Montana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy