Apply to be a TradeMaster!
Main product image of 3/16" Regular Grip Scratch Awl (7" Length)
Magnifying glass
Hover image to zoom

3/16" Regular Grip Scratch Awl (7" Length)

Brand:
Malco
SKU:
A10
Rating:
(1)
Q&A:
(0)
3/16" Regular Grip Scratch Awl (7" Length)
Magnifying glass
Hover image to zoom
A10 has been discontinued
Discontinued January 4, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
7" Length

Description

Features:
  • Use to scribe lines on metal, plastic and a variety or other materials
  • Pierce holes in wood, plastic, leather, even light gauge metal
  • Blades are high carbon, alloy tool steel fully polished to resist rust
  • Blade tapers to a fine point and may be resharpened many times
  • Easy-to-spot orange handles with large end bearing surface provide a sure, comfortable grip
  • User has choice of large diameter or regular grip handles

Specs

Product Type:

Scratch Awl

Length (Inches):

7"

Size:

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

N2R, RedLine Hand Notcher, 1" Throat
SKU: N2R
Malco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This awl is all I need

For the last 10 years I have drilled holes for riveting. Said drilling requires electricity, drill, drill battery, safety goggles, and arm strength. It occurred to me a week ago that for my purposes (drilling through plastic) an awl would be a perfect substitute. And so II spent about 10 seconds searching for an awl on the web and found the supply house. Their easy to use website and robust interface helped me to find the exact product I needed. And so in the future when I will hire minions to do my riveting for me, I know where I will go to get my awls. Thank you supply house
Mike
Philadelphia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?