Shop Resideo Sale
Main product image of 8" x 1/2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom

8" x 1/2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)

Brand:
Malco
SKU:
HW8X1/2ZT
Rating:
(5)
Q&A:
(0)
8" x 1/2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom
$44.54 each
In Stock
In Stock
Get 403 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Color
Zinc
Product Highlight: Length (Inches)
1/2" Length

Description

–
A unique thread design and quality controlled manufacture spell the Zip-In difference. Zip-In`s sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In`s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.

Features:
  • Head Size: 1/4"
  • Length: 1/2"
  • Number: 8
  • Quantity: 1,000
  • Package Type: Tub
  • Single starting thread machined down to very tip of screw point
  • Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
  • Undercut-indented hex washer slotted head
  • Zinc Plated
  • Burr Fee
  • Full 1/4" (no 8) head will not strip out of hex driver opening
  • One 1/4" hex driver accommodates all sizes
  • Undercut - always seats flush
  • Quality controlled heat treat
  • Sharp tapered point will not mushroom or break
  • No walking
  • Complete operator control - precise hole alignment

Specs

–
Shank Diameter:

#8

Tip Style:

Taper Point

Quantity:

1000

Color:

Zinc

Type:

Screw

Length (Inches):

1/2"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good and quality

Works great
Ac guy
Charlotte nc
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best and Sharpest Screws

I like Malco Screws the Best, any other Brand is just not as Good, and is a Waste of Money and VERY Frustrating to use!
Bill
St. Louis, MO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would

malco good product
monte
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will do itm again

all products are what I expected!
Ray
Metairie LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price

Used these to install gutter guards. Worked great. The price was great and delivery was fast.
Prof Doug
Davenport, IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy