Shop Klein Tools Limited Time Promotion
Main product image of 3/4" (Length) 5/16" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)
Magnifying glass
Hover image to zoom

3/4" (Length) 5/16" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)

Brand:
Malco
SKU:
BT143T
Rating:
(4)
Q&A:
(0)
3/4" (Length) 5/16" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)
Magnifying glass
Hover image to zoom
$36.91 each
In Stock
In Stock
Get 151 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
3/4" Length

Description

–
Features:
  • Qty: 500
  • Screw Size: 10-16x3/4.
  • Head Type: (HW) Hex Washer Not Slotted
  • Driver Size: 5/16" Hex
  • Length of screw: 3/4".
  • Bit-Tip screw #3 Point.
  • Material thickness recommendation for Bit-Tips: .110" to .175".
  • Pull-out values: 26ga-145 lbs, 24ga-235 lbs, 20ga 364 lbs, 16ga-708 lbs and 14ga 1,015 lbs.
  • Tensile Strength: 2100 lbs.
  • Torsional Strength: 61 lbs.
  • Drills its own hole.
  • Made from strong, high quality, specially heat treated steel.
  • Excellent replacement for fastening operations now using rivets, nuts and bolts, spot welds or adhesives.
  • Bit-Tip elminates the need for costly auxiliary fastening equipment such as dril bits, taps and welding equipment.

Specs

–
Quantity:

500

Style:

Hex Washer

Tip Style:

Drill & Tap

Threads Per Inch:

16

Shank Diameter:

#8

Product Type:

Bit Tip

Screw

Length (Inches):

3/4"

Size:

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Awesome

If you like screwing, they go straight in with little effort.
Willie Deep
Durham
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product...great price

Cost less than the local supply house and as always....spot on with delivery!
Charles
West Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!

Secure pellet venting to the tail pipe of the stove
Larry
Jaffrey, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly what I needed perfect delivery time I will be ordering more from this company
David
Spring tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy