Apply to be a TradeMaster!
Main product image of 1/2" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom

1/2" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (1,000 Pack)

Brand:
Malco
SKU:
BT131T
Rating:
(0)
Q&A:
(0)
1/2" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom
$49.29 each
In Stock
In Stock
Get 29 Mon, Oct 5
Order by 6PM, receive Monday
Length (Inches): 
1/2"
Style: 
Hex Washer
Quantity: 
1000
1005001000800010000
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
1/2" Length

Description

–
By drilling its own hole, Bit-Tip® Drill and Tap Screws produces the optimum hole size, resulting in better thread engagement and a tighter fit. One operation fastening also means no alignment problems. Bit-Tip® has a wide range of industry applications. Select the Bit-Tip® that’s right for the job. Point length will determine metal thickness that can be drilled, tapped and fastened. Also, plywood, soft wood, composition board, drywall, insulation and laminates may be fastened to metal framing or components. Made from strong, high quality, specially heat treated steel. Bit-Tip® Self Drilling and Tapping Screws are precision cold forged insuring uniformity of dimension and drill point contours. The versatile Bit-Tip® Screw is an excellent replacement for fastening operations now using rivets, nuts and bolts, spot welds or adhesives. Bit-Tip® also eliminates the need for costly auxiliary fastening equipment such as drill bits, taps and welding equipment. Requires only a standard screw gun power tool rated at 2500 RPM equipped with drilling depth locator.

Features:
  • Qty: 1,000
  • Screw Size: 8-18x1/2.
  • Head Type: (HW) Hex Washer Not Slotted
  • Driver Size: 1/4" Hex
  • Length of screw: 1/2"
  • Bit-Tip screw #2 Point
  • Material thickness recommendation for Bit-Tips: .035" to .100"
  • Drills its own hole
  • Made from strong, high quality, specially heat treated steel
  • Excellent replacement for fastening operations now using rivets, nuts and bolts, spot welds or adhesives
  • Bit-Tip elminates the need for costly auxiliary fastening equipment such as dril bits, taps and welding equipment

Specs

–
Shank Diameter:

#8

Tip Style:

Drill & Tap

Quantity:

1000

Style:

Hex Washer

Threads Per Inch:

18

Product Type:

Bit Tip

Screw

Type:

Screw

Length (Inches):

1/2"

Size:

1/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (500 Pack)
SKU: HW8X1ZT
Malco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy