Apply to be a TradeMaster!
Main product image of Andy 14 - Classic Aluminum Handled Combination Snips
Magnifying glass
Hover image to zoom

Andy 14 - Classic Aluminum Handled Combination Snips

Brand:
Malco
SKU:
MC14A
Rating:
(2)
Q&A:
(0)
Andy 14 - Classic Aluminum Handled Combination Snips
Magnifying glass
Hover image to zoom
$52.93 each
In Stock
In Stock
Get 9 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3-1/4" (82.6 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.

Features:
  • Larger Handle Loops
  • Sleek Head Design Improves Maneuverability
  • Full 3-1/4" (82.6 mm) Cutting Length - 14"
  • Pressure-fit Inset Blades (Replacement Blade: MC14ARB)

Specs

Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

18" Fixed Length and Depth Folding Tool
SKU: 18F
Malco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Phenomenal snips

My go to!
Metalhead
Oak Creek Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great products , great service , and free shipping for the pro's
Scott
Nebraska
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy