Apply to be a TradeMaster!
Main product image of 2" (Length) #2 Phillips Oval (Head Size) Painted Zip-In Register Sheet Metal Screws, White (50 Pack)
Magnifying glass
Hover image to zoom

2" (Length) #2 Phillips Oval (Head Size) Painted Zip-In Register Sheet Metal Screws, White (50 Pack)

Brand:
Malco
SKU:
PO8X2ZWG
Rating:
(2)
Q&A:
(0)
2" (Length) #2 Phillips Oval (Head Size) Painted Zip-In Register Sheet Metal Screws, White (50 Pack)
Magnifying glass
Hover image to zoom
$8.16 each
In Stock
In Stock
Get 149 Mon, Sep 21
Order by 6PM, receive Monday
Quantity
50
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
2" Length
Product Highlight: Color
White

Description

A unique thread design and quality controlled manufacture spell the Zip-In® difference. Zip-In's® sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In's® penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In® screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.

Specs

Shank Diameter:

#8

Quantity:

50

Tip Style:

Taper Point

Type:

Screw

Length (Inches):

2"

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (500 Pack)
SKU: HW8X1ZT
Malco

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not purchase this product here again

I would not purchase this product here again, The screws did not arrive on time and when they did the heads of the screws were no longer white they were scratched and will need to be repainted before use
Duane
Geargetown tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described, quickly shipped

Couldn't find these locally, so this was my next stop. They had them in stock, and at a fair price. They arrived on time or before eta. Product came as described in details. Good seller. Will buy from here again.
JC
Central Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy