Apply to be a TradeMaster!
Main product image of Globetrotter IHP NEMA Motor Three-Phase, Open Drip Proof
Magnifying glass
Hover image to zoom
Globetrotter IHP NEMA Motor Three-Phase, Open Drip Proof
Magnifying glass
Hover image to zoom
GT0016A has been discontinued
Discontinued November 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1766 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
7-1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
19.8, 9.9 Amps

Description

–
Globetrotter IHP NEMA Motor Three-Phase, Open Drip Proof

Product Description
  • Meets or exceeds NEMA Premium® efficiency
  • Model is in compliance with EISA2007
  • Steel frame
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly

Specs

–
Voltage:

230/460v

RPM:

1766

Amperage:

19.8

9.9

Horse Power:

7-1/2

Phase:

3

Mount:

Resilient Base

Bearings:

Ball

Frame:

213T

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Inverter

Poles:

4

Duty:

Continuous

Speeds:

1

Insulation Class:

F

Max Ambient Temp (°F):

104°F

Overload Protection:

None

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm