Apply to be a TradeMaster!
Main product image of Fan and Blower Motor - 1/3 HP, 1075/3 RPM, 1 PH (115V)
Magnifying glass
Hover image to zoom

Fan and Blower Motor - 1/3 HP, 1075/3 RPM, 1 PH (115V)

SKU:
X002
Rating:
(0)
Q&A:
(0)
Fan and Blower Motor - 1/3 HP, 1075/3 RPM, 1 PH (115V)
Magnifying glass
Hover image to zoom
$218.80 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
4.6 Amps

Description

–
Fan and Blower Motor - 1/3 HP, 1075/3 RPM, 1 PH (115V)

Specifications:
  • H.P. 1/3
  • Amps 4.6
  • RPM 1075/3
  • Enclosure Open
  • Frame 48Y
  • Phase 1
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 4
  • Length Less Shaft (In.) 5.75
  • Type PSC
  • Voltage 115
  • Capacitor Required 7.5MFD / 370V
  • Weight (lbs.) 14

Specs

–
Product Type:

Fan Motor

Blower Motor

Amperage:

4.6

Horse Power:

1/3

Voltage:

115V

Phase:

1

Mount:

Resilient Ring - Extended Studs

Bearings:

Ball

RPM:

1075

Rotation:

Selective CCW

Frame:

48Z

Enclosure Type:

Open Air Over

Motor:

Permanent Split Capacitor

Duty:

Continuous

Poles:

6

Speeds:

3

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

Automatic Lock Rotor Only

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Fan and Blower Motor - 1/3 HP, 1075/3 RPM, 1 PH (115V)
Fan and Blower Motor - 1/3 HP, 1075/3 RPM, 1 PH (115V)
SKU: X002
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy