Apply to be a TradeMaster!
Main product image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 115V, 1075 RPM)

Brand:
MARS
SKU:
10585
Rating:
(10)
Q&A:
(0)
5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$162.74 each
In Stock
In Stock
Get 62 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
6.1 Amps

Description

–
MARS direct drive furnace blower motors are three speed standard efficiency models. All models are electrically reversible and include 2 1/4 inch resilient rings for base mounting. These models have all angle sleeve bearings and have open air over enclosures

Features:
  • All angle sleeve bearing
  • Rheem mounting holes
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 2-1/4 inch resilient rings
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see MARS Motor Catalog pages M-112 to M-114

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • Open construction
  • 26 & 30 inch leads

Specs

–
Horse Power:

1/3

RPM:

1075

Voltage:

115V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

6.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Yes, was used to replace 55yr old motor

It replaced a 55yr old furnace blower motor, it made a good universal replacement motorcycle.
PapaBear
Tucson ,Az.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems fine so far.

Was only a third of the price of an aftermarket replacement in town.
Beefmaster
College Station, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SERVICE

GREAT PRICE AND PRODUCT, AS WELL AS SERVICE !!
KISLINGMAC
G J , CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower Motor

needed for Maintenance department
Maintenance
Mountain Top, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

fit great worked great great service
megamann
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sweet

Came so fast
Jim
Duluth mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sweet

Came so fast
Jim
Duluth mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used in 17 year old oil furnace as blower replacement. Minor modification needed to mounting bolts (this unit bolts are to long as they can also be used in outside air conditioning unit) so just shortened bolts to fit as needed. Also the local hvac guys wanted over $400.00 for a replacement motor! Great job on cost and delivery Supply House!
Matt
Woodstock, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used in whole house fan application in ranch style house. Perfect fit for this 40 year old motor that had died. Nice that someone stocks great replacement parts that are affordable.
Matt
Western Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com was great.

Great price, great descriptions and photos, great service. Mars motor did the job. Easy to install. Easy to wire. Thanks very much. I'll be back
Jdcal
Cary, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy