Apply to be a TradeMaster!
Main product image of Fan and Blower Motor - 3/4 HP, 1075/3 RPM, 1 PH (115V)
Magnifying glass
Hover image to zoom

Fan and Blower Motor - 3/4 HP, 1075/3 RPM, 1 PH (115V)

SKU:
X009
Rating:
(0)
Q&A:
(0)
Fan and Blower Motor - 3/4 HP, 1075/3 RPM, 1 PH (115V)
Magnifying glass
Hover image to zoom
$249.47 each
In Stock
In Stock
Get 7 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
10.2 Amps

Description

–
Fan and Blower Motor - 3/4 HP, 1075/3 RPM, 1 PH (115V)

Specifications:
  • H.P. 3/4
  • Amps 10.2
  • RPM 1075/3
  • Enclosure Open
  • Frame 48Y
  • Phase 1
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 4
  • Length Less Shaft (In.) 6.75
  • Type PSC
  • Voltage 115
  • Capacitor Required 15MFD / 370V
  • Weight (lbs.) 20

Specs

–
Product Type:

Fan Motor

Blower Motor

Horse Power:

3/4

Voltage:

115V

Phase:

1

Mount:

Resilient Ring - Extended Studs

Amperage:

10.2

Bearings:

Ball

RPM:

1075

Frame:

48Z

Rotation:

Selective CCW

Enclosure Type:

Open Air Over

Motor:

Permanent Split Capacitor

Poles:

6

Duty:

Continuous

Speeds:

3

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

Automatic Lock Rotor Only

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Fan and Blower Motor - 3/4 HP, 1075/3 RPM, 1 PH (115V)
Fan and Blower Motor - 3/4 HP, 1075/3 RPM, 1 PH (115V)
SKU: X009
Motor, Blower, PSC, 3/4, 6p, 3s, Rev, 01-0172
SKU: 01-0172
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy