Apply to be a TradeMaster!
Main product image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 115V, 1075 RPM)

Brand:
MARS
SKU:
10589
Rating:
(8)
Q&A:
(0)
5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$223.16 each
In Stock
In Stock
Get 22 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
11.2 Amps

Description

–
MARS direct drive furnace blower motors are three speed standard efficiency models. All models are electrically reversible and include 2 1/4 inch resilient rings for base mounting. These models have all angle sleeve bearings and have open air over enclosures

Features:
  • All angle sleeve bearing
  • Rheem mounting holes
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 2-1/4 inch resilient rings
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see MARS Motor Catalog pages M-112 to M-114

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • Open construction
  • 26 & 30 inch leads

Specs

–
Horse Power:

3/4

RPM:

1075

Voltage:

115V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

11.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 115V, 1075 RPM)
5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 115V, 1075 RPM)
SKU: 10589
(8)

You May Also Need

15 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF15
Titan Pro

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

My preferred motor replacement

Mars is my favorite motor used for replacements.
AC
Calif
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy it again

Great after market motor.
Peace of mind air LLC
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptional Blower Motor

Fast shipping. Exceptional product from Supply House. 100% recommended.
Mr. Ontario California
Ontario CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower Motor

Fast shipping. Motor works.
Mr. Fixit
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Nice and quick customer service.
CJ
Dallas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor

The right motor at a good price delivered when promised
Wtrman
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value, quick shipping

I checked around online and locally and I recommend making your purchase from Supply House for the reasons above.
Rob D
Southern CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Great pricing. Expedient Service. Worked perfectly (Exact replacement)
Jim B
Tulsa, OK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy