Apply to be a TradeMaster!
Main product image of 3-Speed 1075 RPM Direct Drive Blower Motor (10.5 - 6.9 - 4.8A, 115 V)
Magnifying glass
Hover image to zoom

3-Speed 1075 RPM Direct Drive Blower Motor (10.5 - 6.9 - 4.8A, 115 V)

Brand:
Fasco
SKU:
D728
Rating:
(2)
Q&A:
(0)
3-Speed 1075 RPM Direct Drive Blower Motor (10.5 - 6.9 - 4.8A, 115 V)
Magnifying glass
Hover image to zoom
$273.09 each
In Stock
In Stock
Get 55 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4, 1/2, 1/3 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
10.5 Amps

Description

–
  • Motor Type: Permanent Split Capacitor
  • RPM: 1075
  • HP: 3/4 - 1/2 - 1/3
  • Volts: 115
  • Amps: 10.5-6.9-4.8
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 3
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 5 1/2
  • Shaft (In.): 1/2 X 6
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 22 lbs.
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Permanent Split Capacitor

    RPM:

    1075

    Horse Power:

    3/4

    1/2

    1/3

    Voltage:

    115V

    Amperage:

    10.5

    Phase:

    1

    Enclosure Type:

    Open Air Over

    Mount:

    Resilient Rings

    Rotation:

    Reversible

    Speeds:

    3

    Frame Size:

    48

    Bearings:

    Ball

    Max Ambient Temp (°F):

    104°F

    Duty:

    Continuous Air Over

    Frequency:

    60 Hz

    Insulation Class:

    B

    Poles:

    6

    Overload Protection:

    Thermally

    Approvals:

    UL

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Good people

    They fixed the mistake that I made with ordering blower fan swap me for the one that I need it
    Boe
    Gettysburg
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very good service and fast shipping

    As promised
    Homeowner
    Maryland
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy