Shop Resideo Sale
Main product image of 1/2" Sweat x 3/8" OD Comp Straight Stop w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp Straight Stop w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)

SKU:
26-1040LF
Rating:
(1)
Q&A:
(2)
1/2" Sweat x 3/8" OD Comp Straight Stop w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$17.79 each
BOX UP & SAVE 12%
$155.90 box of 10
$15.59 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Body Pattern: 
Straight
AngleStraight

MANUALS (1)


This item replaces: 26-1040

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
  • Chrome Plated Lead Free Brass
  • Straight
  • Oval Handle
  • 1/2 " Sweat x 3/8 OD Compression
  • With 5" Chrome Plate Tube & Escutcheon

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Valve Type:

w/ Extension

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Straight

Includes:

Bell Escutcheon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Size
Inlet Type
1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - Lead Free (Chrome)
SKU: 72212PR-NL
Brass
Chrome
1/2"
3/8"
Nominal Sweat

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice

Good quality....would absolutely buy again.
Anthony
Pennsylvania
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: 1/2" connector is male or female?

Asked by duke 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

sweat connections are always female.

Was this review helpful to you?

Q: what is the difference between this valve and valve # 29-1041LF

Asked by marcel 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

26-1040LF is a straight stop, 29-1041LF is an angle stop.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy