Apply to be a TradeMaster!
Main product image of 1/2" Nom. Sweat x 3/8" O.D. Compr. Straight Stop Valve, 1/4-Turn, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Straight Stop Valve, 1/4-Turn, Lead Free (Chrome)

SKU:
KTR14X-C
Rating:
(1)
Q&A:
(0)
1/2" Nom. Sweat x 3/8" O.D. Compr. Straight Stop Valve, 1/4-Turn, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$13.13 each
BOX UP & SAVE 11%
$58.15 box of 5
$11.63 each
In Stock
In Stock
Get 30 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Inlet Type: 
Nominal Sweat
Inlet Size: 
1/2"
1/4"3/8"1/2"
Body Pattern: 
Straight
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Blow-out proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Patented, chrome plated metal handle is designed for durability, corrosion resistance & a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% leak tested

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Type:

1/4 Turn

Inlet Type:

Nominal Sweat

Body Pattern:

Straight

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Inlet Size
Outlet Size
Outlet Type

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Quality

Can't beat the price on these valves
Tim80
Indianapolis
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy