Apply to be a TradeMaster!
Main product image of Angle Supply Valve 1/2" SWT X 3/8" OD Compr. w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

Angle Supply Valve 1/2" SWT X 3/8" OD Compr. w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)

SKU:
29-1040LF
Rating:
(3)
Q&A:
(0)
Angle Supply Valve 1/2" SWT X 3/8" OD Compr. w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$13.95 each
BOX UP & SAVE 10%
$125.70 box of 10
$12.57 each
In Stock
In Stock
Get 20 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Features:
  • Chrome Plated Lead Free Brass
  • ISO-9002
  • NSF & UPC Approved
  • Angle
  • With 5" Chrome Extension & Bell Escutcheon
  • 1/2" SWT X 3/8" OD Compression
  • Specs

    –
    Finish:

    Chrome

    Body Pattern:

    Angle

    Material:

    Brass

    Size:

    1/2" x 3/8"

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Inlet Type:

    Nominal Sweat

    Outlet Type:

    OD Compression

    Type:

    Multi-Turn

    Valve Type:

    Angle

    Lead Free:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Finish
    Body Pattern
    Material
    Inlet Size
    Outlet Size
    Chrome
    Angle
    Brass
    1/2"
    3/8"

    You May Also Need

    Product Reviews

    4 out of 3 reviews
    67% would recommend this product
    4
    out of 3 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    33%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Don't try to shorten

    When you cut it shorter you will never get it on copper pipe again. Have used brass craft in the past and never a problem. It is a good product if you don't mind having it stick out the wall that far
    lwalkplumb
    Ny
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again and again.

    I would buy this product again and again.
    Keann
    Manchester NH
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again and again.

    I would buy this product again and again.
    Keann
    Manchester NH
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy