Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSQ050S-038CS
Rating:
(3)
Q&A:
(0)
1/2" Sweat x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.00 each
BOX UP & SAVE 14%
$51.50 box of 10
$5.15 each
In Stock
In Stock
Get 294 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2" x 3/8"
Body Pattern: 
Straight
Inlet Type: 
Nominal Sweat
FIP

This item replaces: 26-1010, 26-1010LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

1/2" Sweat x 3/8" OD Comp. 1/4 Turn Straight Stop Valve (Lead Free)

Features:
  • Chrome Plated Lead Free Brass
  • Straight
  • 1/2" Sweat x 3/8" OD Compression

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Sweat

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Inlet Size
Outlet Size
Outlet Type
Chrome
Brass
1/2"
3/8"
OD Compression

You May Also Need

1/2" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS050
Bluefin

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice valve

Good low priced valve
Slipfitting
Phila pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not recommend

Should be able to remove stem to prevent over heating.
Bill
Pa
4 years ago
Was this review helpful to you?

great product - great price

replace all of the old many turn and seldom work legacy valves
Mike M
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy