Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Comp Angle Stop w/ 5" Chrome Ext. & Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp Angle Stop w/ 5" Chrome Ext. & Bell Escutcheon, Lead Free (Chrome)

SKU:
26-1041LF
Rating:
(1)
Q&A:
(2)
1/2" Sweat x 3/8" OD Comp Angle Stop w/ 5" Chrome Ext. & Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$17.86 each
BOX UP & SAVE 13%
$155.50 box of 10
$15.55 each
In Stock
In Stock
Get 7 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Body Pattern: 
Angle
This item replaces: 26-1041

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Sweat x 3/8" OD Compression Angle Stop w/ 5" Chrome Extension Tube & Bell Escutcheon

Lead Free

Specs

–
Material:

Brass

Finish:

Chrome

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Sweat

Valve Type:

w/ Extension

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Includes:

Bell Escutcheon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Size
Outlet Type
Brass
Chrome
1/2"
3/8"
OD Compression

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Good quality valve. Would absolutely buy again.
Anthony
Pennsylvania
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is the inlet male or female sweat?

Asked by Tom 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The inlet is female sweat.

Was this review helpful to you?

Q: Is this a 1/4-turn valve?

Asked by Matt 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy