Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve w/ 5" Ext. & Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve w/ 5" Ext. & Escutcheon, Lead Free (Chrome)

SKU:
29-1041LF
Rating:
(5)
Q&A:
(0)
1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve w/ 5" Ext. & Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$19.78 each
BOX UP & SAVE 12%
$174.60 box of 10
$17.46 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Features:
  • Chrome Plated Lead Free Brass
  • ISO-9002
  • Straight
  • Multi Turn
  • With 5" Chrome Extension & Bell Escutcheon
  • 1/2" SWT X 3/8" OD Compression
  • Specs

    –
    Body Pattern:

    Straight

    Material:

    Brass

    Finish:

    Chrome

    Size:

    1/2" x 3/8"

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Inlet Type:

    Nominal Sweat

    Outlet Type:

    OD Compression

    Lead Free:

    Yes

    Type:

    Multi-Turn

    Valve Type:

    Straight

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Body Pattern
    Material
    Finish
    Inlet Size
    Outlet Size
    1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - Lead Free (Chrome)
    SKU: 72212PR-NL
    Straight
    Brass
    Chrome
    1/2"
    3/8"

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Will buy it again

    Much cheaper then brasscraft but pretty much same product. Tubing made out of brass (I think) don't change a thing.
    Z
    Danvers. MA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Valve

    Great products and prices.
    Hart
    Windham nh
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A very good product!

    I purchased three of these units and found the quality to be outstanding. All chrome plated brass, no plastic parts!
    Coyote
    Temple, PA
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    quality

    met expectations
    steve
    pepperell ma
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great value

    Nice product
    Steven
    USA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy