Shop Resideo Sale
Main product image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve w/ 5" Ext. & Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve w/ 5" Ext. & Escutcheon, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSM050S-038CS-BXT
Rating:
(2)
Q&A:
(0)
1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve w/ 5" Ext. & Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$10.32 each
BOX UP & SAVE 6%
$97.30 box of 10
$9.73 each
In Stock
In Stock
Get 767 Tue, Nov 17
Order by today, receive Tuesday

This item replaces: 29-1041LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Chrome Plated Lead Free Brass
  • Straight
  • Multi Turn
  • With 5" Chrome Extension & Bell Escutcheon
  • 1/2" SWT X 3/8" OD Compression
  • Specs

    –
    Finish:

    Chrome

    Material:

    Brass

    Size:

    1/2" x 3/8"

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Outlet Type:

    OD Compression

    Inlet Type:

    Nominal Sweat

    Type:

    Multi-Turn

    Body Pattern:

    Straight

    Valve Type:

    w/ Extension

    Lead Free:

    Yes

    Includes:

    Bell Escutcheon

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Finish
    Material
    Inlet Size
    Outlet Size
    Outlet Type
    Chrome
    Brass
    1/2"
    3/8"
    OD Compression

    You May Also Need

    1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)
    SKU: SSM050S-038CS
    Bluefin

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Great Valve For A Great Price

    I'm shocked at how well made these valves feel considering the price. Blindfolded I'd like to meet the person who says a brasscraft feels better. Handle spun very smooth. Riser is chrome plated brass and not chrome plated copper.
    Plumb EZ
    Bedford,NH
    3 years ago
    Was this review helpful to you?

    yeah

    just what i needed
    gramps
    bath pa
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy