Shop Resideo Sale
Main product image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSM050S-038CS
Rating:
(1)
Q&A:
(0)
1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$5.81 each
BOX UP & SAVE 12%
$51.20 box of 10
$5.12 each
In Stock
In Stock
Get 126 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2" x 3/8"
3/8"1/2" x 3/8"1/2" x 3/8" x 3/8"
Body Pattern: 
Straight
Inlet Type: 
Nominal Sweat

This item replaces: 29-1010, 29-1010LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

R14X-C 1/2" Nominal Sweat x 3/8" O.D. Compression Straight Stop Valve, Lead Free (Chrome) is a suggested alternative for applications with hard water conditions.

Features:

  • Chrome Plated Lead Free Brass
  • Straight
  • 1/2" SWT X 3/8" OD Compression

Specs

–
Finish:

Chrome

Material:

Brass

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Sweat

Type:

Multi-Turn

Body Pattern:

Straight

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Inlet Size
Outlet Size
Outlet Type
Chrome
Brass
1/2"
3/8"
OD Compression
Chrome
Brass
1/2"
3/8"
OD Compression

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cheap Plastic

Not only are the handles plastic, but the valve stem is too. Good luck sweating these on without melting them.
GRL
Cincinnati, Ohio
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy