Apply to be a TradeMaster!
Main product image of 1/2" C x C Backflow Preventor, Lead Free
Magnifying glass
Hover image to zoom

1/2" C x C Backflow Preventor, Lead Free

SKU:
BFP-90-1/2-CLF
Rating:
(2)
Q&A:
(0)
1/2" C x C Backflow Preventor, Lead Free
Magnifying glass
Hover image to zoom
$53.56 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Size: 
1/2"
Connection Type: 
C x C

MANUALS (1)


This item replaces: BFP-90-1/2-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
C x C Connection
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
  • Lead Free Brass
  • ASSE Standard 1012 & UPC / IAMPO
  • 175 PSI Max.
  • 250 Deg. F Max. Backflow Temperature
  • Atmospheric Vent
  • ISO-9002
  • Size 1/2? Union Connection
  • Specs

    –
    Size:

    1/2"

    Max Pressure (PSI):

    175

    Max Temp (F):

    250°F

    Connection Type:

    C x C

    Lead Free:

    Yes

    Connection Method:

    Sweat

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Max Pressure (PSI)
    Max Temp (F)
    Connection Type
    CURRENT ITEM
    Product Image of 1/2" C x C Backflow Preventor, Lead Free
    1/2" C x C Backflow Preventor, Lead Free
    SKU: BFP-90-1/2-CLF
    (2)
    1/2"
    175
    250°F
    C x C
    1/2"
    175
    250°F
    C x C
    1/2"
    175
    250°F
    C x C

    You May Also Need

    Product Reviews

    4 out of 2 reviews
    100% would recommend this product
    4
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    50%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    it's a backflow preventer!!!

    worked as it should
    sam
    IL
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Okay

    The washer/gasket tends to be deformed and not seat properly
    ABC Enterprises
    Boston
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy