Apply to be a TradeMaster!
Main product image of 1/2" IPS Backflow Preventor, Lead Free
Magnifying glass
Hover image to zoom

1/2" IPS Backflow Preventor, Lead Free

Brand:
Matco-Norca
SKU:
BFP-90-1/2LF
Rating:
(7)
Q&A:
(0)
1/2" IPS Backflow Preventor, Lead Free
Magnifying glass
Hover image to zoom
$54.96 each
In Stock
In Stock
Get 12 Tue, Sep 15
Order by today, receive Tuesday
Size
1/2"
Connection Type
FNPT x FNPT
FNPT x FNPT

MANUALS (1)


This item replaces: BFP-90-1/2

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
250°F Max Temp

Description

Features:
  • Lead Free Brass
  • ASSE Standard 1012 & UPC / IAMPO
  • 175 PSI Max.
  • 250 Deg. F Max. Backflow Temperature
  • Atmospheric Vent
  • ISO-9002
  • Size 1/2" Union Connection

Specs

Size:

1/2"

Max Pressure (PSI):

175

Max Temp (F):

250°F

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Lead Free
Connection Type
Connection Method
CURRENT ITEM
Product Image of 1/2" IPS Backflow Preventor, Lead Free
1/2" IPS Backflow Preventor, Lead Free
SKU: BFP-90-1/2LF
(7)
1/2"
175
Yes
FNPT x FNPT
Threaded
1/2"
170
Yes
FNPT x FNPT
Threaded

You May Also Need

ETX-30, 4.5 Gallon Non-Potable Water Expansion Tank
SKU: 0066606
Watts

Product Reviews

2.29 out of 7 reviews
40% would recommend this product
2.29
out of 7 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
29%
4 star
0%
3 star
0%
2 star
14%
1 star
57%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Horrible Product

As others have stated, these just leak everywhere. The backflow starts venting from the relief as soon as there's an event that happens which is anytime the boiler needs to pull water. Unfortunately this scenario ended up flooding a good portion of my basement. Stay away from this product!
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We sincerely apologize for the inconvenience this has caused. We do accept returns on items that are defective so please reach out to us if you need any assistance with a refund or replacement. We sincerely apologize again for the inconvenience you have experienced with this product. If you would be interested in setting up a return if this is a defective item, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Mike
Pennsylvania
3 years ago
Was this review helpful to you?

leaking

All of them leaking out of the box. Comes with broken membrane
tom
nj
5 years ago
Was this review helpful to you?

Poor quality

I bought two of these backflow valves they both leaked at the start of the next season. At least SupplyHouse replaced the second one. If that one leaks next season I'm going to buy a different brand.
Jerry
McHenry ILLINOIS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service i'll buy again with confidante

fast delivery, as expected, Thanks
Al
Rochester NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality control

lottery to get not leaking one. They come form factory with broken membrane inside...
tom
nj
5 years ago
Was this review helpful to you?

No

Leaked after just one season
Jerry
Willow Brook Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Installed an working as designed
Joe
Long Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy