Apply to be a TradeMaster!
Main product image of 10" Full Face Red Rubber Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom

10" Full Face Red Rubber Gasket & Steel Bolt Kit

SKU:
GSFFG10
Rating:
(0)
Q&A:
(0)
10" Full Face Red Rubber Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom
$75.70 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
10"
12"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Color
Red

Description

–
  • Full Face and Ring Gasket Kits with 4 Bolts
  • Grade A zinc-plated carbon steel bolts.
  • SBR (Styrene Butadiene Rubber)
  • Meet ASTM D-1330.
  • Max. temp: -20° to 170°F
  • 210°F tensile strength = 500 psi
  • Bolt holes: 12
  • Specs

    –
    Size:

    10"

    Type:

    Gasket

    Flange Size:

    10"

    Thickness:

    1/8"

    Max Pressure (PSI):

    150

    Includes:

    4 Bolts

    Color:

    Red

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy